533-376-18
Siemens Building Technologies HVAC Sensors, DUCT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

533-376-18

Siemens Building Technologies HVAC Sensors, DUCT Series
In stock
Item Number
533-376-18
MFG Item Number
533-376-18
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, DUCT Series
Item #
533-376-18
DCT PT Sensor, 20-120#F, 18in. PROBE

DUCT Series Information

  • Single Point or Averaging Sensors
  • Probe Lengths up to 24 Feet
  • Simple Installation Requires No Special Tools
  • Accurate and Reliable Indication of Duct Temperature
  • Bracket Mounted Option
The Duct Temperature Sensors monitor and transmit changes in temperature to the building control system. Specific devices within the range are compatible with most North American building automation systems. They install directly into the duct and are equipped with necessary mounting hardware. All sensors incorporate precision temperature sensing elements to accurately and reliably measure temperature. Duct temperature sensors are used throughout forced air HVAC systems to monitor air temperature within the ductwork. Single point sensors include one sensing element. Averaging sensors incorporate multiple sensing elements and are typically used in larger ducts where some temperature stratification may occur.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 533-376-18
Item Number 533-376-18
Manufacturer Siemens Building Technologies
Product Series DUCT
Family Series Siemens Building Technologies HVAC Sensors, DUCT Series
Application Duct
Output 4-20 mA
Temperature Range (F) 20-120 °F
Probe Length (in) 18 "
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments Point sensor, 18 in Probe
Net Weight 0.875 lbs
Gross Weight 1.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved