536-378
Siemens Building Technologies HVAC Sensors, Pitot Tube Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

536-378

Siemens Building Technologies HVAC Sensors, Pitot Tube Series
In stock
Item Number
536-378
MFG Item Number
536-378
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Pitot Tube Series
Item #
536-378
2 Pipe AIR VEL Sensor 8in.(203MM)

Pitot Tube Series Information

  • Mounting Flange Is Easily Bent to Conform to Round or Oval Ducts
  • Thin Steel Construction
The Pitot Tube Sensor Kit is used with either static or differential air pressure sensing devices, to measure average static or differential pressure across a duct. This kit is used in situations where a terminal box manufacturer‑supplied sensor (flow pick‑up) is not available, or where the existing flow pick‑up has been damaged.

Specifications

Specifications
Manufacturer Part Number 536-378
Item Number 536-378
Manufacturer Siemens Building Technologies
Product Series Pitot Tube
Family Series Siemens Building Technologies HVAC Sensors, Pitot Tube Series
Sensor Style Pitot Tube
Display No
RoHS Compliant No
Comments 8 in Duct Size
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved