536-382
Siemens Building Technologies HVAC Sensors, Pitot Tube Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

536-382

Siemens Building Technologies HVAC Sensors, Pitot Tube Series
In stock
Item Number
536-382
MFG Item Number
536-382
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Pitot Tube Series
Item #
536-382
2 Pipe AIR VEL Sensor 12in.(305MM)

Pitot Tube Series Information

  • Mounting Flange Is Easily Bent to Conform to Round or Oval Ducts
  • Thin Steel Construction
The Pitot Tube Sensor Kit is used with either static or differential air pressure sensing devices, to measure average static or differential pressure across a duct. This kit is used in situations where a terminal box manufacturer‑supplied sensor (flow pick‑up) is not available, or where the existing flow pick‑up has been damaged.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 536-382
Item Number 536-382
Manufacturer Siemens Building Technologies
Product Series Pitot Tube
Family Series Siemens Building Technologies HVAC Sensors, Pitot Tube Series
Sensor Style Pitot Tube
Display No
RoHS Compliant No
Comments 12 in Duct Size
Net Weight 0.115 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved