536-767-25
Siemens Building Technologies HVAC Sensors, IMM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

536-767-25

Siemens Building Technologies HVAC Sensors, IMM Series
In stock
Item Number
536-767-25
MFG Item Number
536-767-25
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, IMM Series
Item #
536-767-25
Immersion Well Sensor, 30-250#F,

IMM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 536-767-25
Item Number 536-767-25
Manufacturer Siemens Building Technologies
Product Series IMM
Family Series Siemens Building Technologies HVAC Sensors, IMM Series
Application Immersion
Output 4-20 mA
Temperature Range (F) 30-250 °F
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments 2.5 in Sensor
Net Weight 0.0624 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved