536-774-60
Siemens Building Technologies HVAC Sensors, IMM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

536-774-60

Siemens Building Technologies HVAC Sensors, IMM Series
In stock
Item Number
536-774-60
MFG Item Number
536-774-60
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, IMM Series
Item #
536-774-60
Immersion Well Sensor, 20-70#F, 6in.

IMM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 536-774-60
Item Number 536-774-60
Manufacturer Siemens Building Technologies
Product Series IMM
Family Series Siemens Building Technologies HVAC Sensors, IMM Series
Application Immersion
Output 4-20 mA
Temperature Range (F) 20-70 °F
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments 6 in Sensor
Net Weight 0.96 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved