536-777-25
Siemens Building Technologies HVAC Sensors, IMM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

536-777-25

Siemens Building Technologies HVAC Sensors, IMM Series
In stock
Item Number
536-777-25
MFG Item Number
536-777-25
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, IMM Series
Item #
536-777-25
Immersion Well Sensor, NTC 100K OHM

IMM Series Information


Specifications

Specifications
Manufacturer Part Number 536-777-25
Item Number 536-777-25
Manufacturer Siemens Building Technologies
Product Series IMM
Family Series Siemens Building Technologies HVAC Sensors, IMM Series
Output 100 kOhm NTC
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments 2.5 in Sensor, Controller Dependent
Net Weight 0.575 lbs
Gross Weight 0.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved