540-984
Siemens Building Technologies HVAC Sensors, FLUSH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

540-984

Siemens Building Technologies HVAC Sensors, FLUSH Series
In stock
Item Number
540-984
MFG Item Number
540-984
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, FLUSH Series
Item #
540-984
10K OHM NTC THERMISTOR FlushMount

FLUSH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 540-984
Item Number 540-984
Manufacturer Siemens Building Technologies
Product Series FLUSH
Family Series Siemens Building Technologies HVAC Sensors, FLUSH Series
Output 10 kOhm NTC
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments Flush mount, metal, Controller Dependent
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved