544-374B
Siemens Building Technologies HVAC Sensors, FLUSH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

544-374B

Siemens Building Technologies HVAC Sensors, FLUSH Series
In stock
Item Number
544-374B
MFG Item Number
544-374B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, FLUSH Series
Item #
544-374B
FlushMT RM SNR,1K,PT RTD-White

FLUSH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 544-374B
Item Number 544-374B
Manufacturer Siemens Building Technologies
Product Series FLUSH
Family Series Siemens Building Technologies HVAC Sensors, FLUSH Series
Application Indoor
Output 1 kOhm Platinum RTD
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments Flush mount, white plastic, Controller Dependent
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved