544-562-60
Siemens Building Technologies HVAC Sensors, IMM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

544-562-60

Siemens Building Technologies HVAC Sensors, IMM Series
In stock
Item Number
544-562-60
MFG Item Number
544-562-60
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, IMM Series
Item #
544-562-60
Immersion Well Sensor, 0-100#C, 6in.

IMM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 544-562-60
Item Number 544-562-60
Manufacturer Siemens Building Technologies
Product Series IMM
Family Series Siemens Building Technologies HVAC Sensors, IMM Series
Output 4-20 mA
Temperature Range (F) 32-212 °F
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments 6 in Sensor
Net Weight 0.965 lbs
Gross Weight 1.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved