544-760A
Siemens Building Technologies HVAC Sensors, 1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

544-760A

Siemens Building Technologies HVAC Sensors, 1000 Series
In stock
Item Number
544-760A
MFG Item Number
544-760A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 1000 Series
Item #
544-760A
Room Sensor,DST BEIGE

1000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 544-760A
Item Number 544-760A
Manufacturer Siemens Building Technologies
Product Series 1000
Family Series Siemens Building Technologies HVAC Sensors, 1000 Series
Output 1 kOhm Platinum RTD
Temperature Range (F) 55-95 °F
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments Desert Beige Cover
Net Weight 0.095 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved