544-973
Siemens Building Technologies HVAC Sensors, FLUSH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

544-973

Siemens Building Technologies HVAC Sensors, FLUSH Series
In stock
Item Number
544-973
MFG Item Number
544-973
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, FLUSH Series
Item #
544-973
1000 OHM PLATINUM FlushMount Room

FLUSH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 544-973
Item Number 544-973
Manufacturer Siemens Building Technologies
Product Series FLUSH
Family Series Siemens Building Technologies HVAC Sensors, FLUSH Series
Application Indoor
Output 1 kOhm Platinum RTD
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments Flush mount, metal, Controller Dependent
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved