590-505
Siemens Building Technologies HVAC Sensors, 590 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

590-505

Siemens Building Technologies HVAC Sensors, 590 Series
In stock
Item Number
590-505
MFG Item Number
590-505
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Sensors, 590 Series
Item #
590-505
DIFFERENTIAL PRESSURE Sensor

590 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 590-505
Item Number 590-505
Manufacturer Siemens Building Technologies
Product Series 590
Family Series Siemens Building Technologies HVAC Sensors, 590 Series
Accuracy 1 %
Pressure Range -0.25-0.25 in WC
Output 0-10 VDC
Process Connection 1/4 in Process Fitting
Sensor Style Very Low Differential
Display No
Supply Voltage 12-30 VAC
Electrical Connection Screw Terminal
RoHS Compliant No
Net Weight 0.21 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved