590-782
Siemens Building Technologies HVAC Sensors, 590 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

590-782

Siemens Building Technologies HVAC Sensors, 590 Series
In stock
Item Number
590-782
MFG Item Number
590-782
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, 590 Series
Item #
590-782
SETRA 265, 0.5in., 0.4pct., 4-20MA, COND

590 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 590-782
Item Number 590-782
Manufacturer Siemens Building Technologies
Product Series 590
Family Series Siemens Building Technologies HVAC Sensors, 590 Series
Accuracy 0.4 %
Pressure Range 0-0.5 in WC
Output 4-20 mA
Process Connection 1/4 in Process Fitting
Sensor Style Very Low Differential
Display No
Supply Voltage 12-30 VAC
Electrical Connection Screw Terminal
RoHS Compliant No
Net Weight 0.1875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved