599-01000
Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

599-01000

Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series
In stock
Item Number
599-01000
MFG Item Number
599-01000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, Flowrite Pneumatic Series
Item #
599-01000
12in. Pneumatic Actuator1.5in.(40mm)

Flowrite Pneumatic Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 599-01000
Item Number 599-01000
Manufacturer Siemens Building Technologies
Product Series Flowrite Pneumatic
Family Series Siemens Building Technologies HVAC Valves, Flowrite Pneumatic Series
Control Signal Pneumatic 35 psi
Fail-Safe Mode Spring Return
Nominal Stroke 0.75 "
Media Temperature 25-366 °F
Manual Operation No
Comments 3-8 psi Spring Range
Net Weight 42.085 lbs
Gross Weight 45.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved