599-03073
Siemens Building Technologies HVAC Valves, FLOWRITE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

599-03073

Siemens Building Technologies HVAC Valves, FLOWRITE Series
In stock
Item Number
599-03073
MFG Item Number
599-03073
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, FLOWRITE Series
Item #
599-03073
1/2in.NC,Valve,SS,250,1.6 CV,STEAM

FLOWRITE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 599-03073
Item Number 599-03073
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Flow Capacity 1.6 Cv
Pipe Size 0.5 "
Max Close-Off Pressure 50 psi
Body Pattern Two-Way Normally Closed
Valve Style Globe
Trim Material Stainless Steel
Medium Temperature Range 337 °F
Flow Characteristic Linear
Comments ANSI Class 250
Net Weight 3.075 lbs
Gross Weight 3.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved