599-03609
Siemens Building Technologies HVAC Valves, Flowrite Rack and Pinion Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

599-03609

Siemens Building Technologies HVAC Valves, Flowrite Rack and Pinion Series
In stock
Item Number
599-03609
MFG Item Number
599-03609
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, Flowrite Rack and Pinion Series
Item #
599-03609
Linkage WITH GCA161.1U

Flowrite Rack and Pinion Series Information

  • Brushless DC Motor Technology with Stall Protection
  • Bi‑Directional Fail‑Safe Spring Return
  • Spring Return to Fail‑Safe Position
  • All Metal Housing
  • UL and cUL Listed
The Flowrite Electronic Rack and Pinion is designed for use with 1/2‑ to 2‑inch Flowrite two‑ and three‑way valves with a 3/4‑inch stroke. A linkage fastens the actuator and the valve body together and transforms the rotary movement of the actuator output shaft to the linear motion required to position the valve. Used to control water and glycol solutions to 50 percent in small to large air handling units and central plant applications.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 599-03609
Item Number 599-03609
Manufacturer Siemens Building Technologies
Product Series Flowrite Rack and Pinion
Family Series Siemens Building Technologies HVAC Valves, Flowrite Rack and Pinion Series
Control Signal Modulating 0-10 VDC
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Nominal Stroke 90 deg
Manual Operation No
Fail Safe Position Bi-Directional
Approvals cUL, UL
Net Weight 129 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved