GCA161.1P/B
Siemens Building Technologies Dampers, OpenAir GCA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GCA161.1P/B

Siemens Building Technologies Dampers, OpenAir GCA Series
In stock
Item Number
GCA161.1P/B
MFG Item Number
GCA161.1P/B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, OpenAir GCA Series
Item #
GCA161.1P/B
SR,160 LB-IN,0-10VDC,24VAC/DC,BULK 8

OpenAir GCA Series Information

  • Brushless DC Motor Technology with Stall Protection
  • All Modulating Types Contain Built‑In Feedback
  • Accepts Shaft Diameters Up To 1" (25 mm)
  • Bidirectional Fail‑Safe Spring Return
  • Self‑Centering Shaft Coupling
  • Quiet, Low‑Power Operation
  • Visible Position Indication
  • Rugged All Metal Housing
  • Manual Override
Designed for control of building HVAC dampers, the OpenAir GCA Series Direct‑coupled, Spring Return Electronic Actuators are available in 0 to 10 VDC or 2 to 10 VDC modulating, floating and two‑position (on/off) control models. The OpenAir GCA Series Damper Actuators are ideal for constant or variable air volume installations for the control of return air, mixed air, exhaust, and face and bypass dampers that require up to 160 lb.‑in. (18 Nm) torque. The actuators are designed for applications where the damper is required to return to a fail‑safe position when there is a power failure. Models are available with either an appliance cable for wiring in conduit or a plenum‑rated cable for applications where conduit is not required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GCA161.1P/B
Item Number GCA161.1P/B
Manufacturer Siemens Building Technologies
Product Series OpenAir GCA
Family Series Siemens Building Technologies Dampers, OpenAir GCA Series
Control Signal Modulating 0-10 VDC, Two Position (On/Off)
Nominal Timing 90 s
Nominal Supply Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 90
Fail-Safe Mode Spring Return
Torque Rating 160 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4-3/4 ", Round 3/8-1 "
Shaft Rotation By Wiring
NEMA Rating NEMA 2
IP Rating IP40
Temperature Range -25-130 °F
Internal Aux Switches 0
Manual Operation Manual Override
Shaft Adapter Type Self-Centered Clamping
Electrical Connections Plenum Cable
Power Consumed Driving 9 VA
Power Consumed Holding 5 VA
Approvals cUL, UL
Comments 24 VAC/24 VDC Two Position Control, 8 Actuator Bulk Pack
Net Weight 38.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved