GEB161.1P
Siemens Building Technologies Dampers, OpenAir GEB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GEB161.1P

Siemens Building Technologies Dampers, OpenAir GEB Series
In stock
Item Number
GEB161.1P
MFG Item Number
GEB161.1P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, OpenAir GEB Series
Item #
GEB161.1P
MOD NSR,24V,132LBIN,PLM

OpenAir GEB Series Information

  • GEB16x.1x Utilize DIP Switches to Provide Control of Rotation Direction, Angle Range, and Control Signal
  • All Modulating Types Contain Built‑In Feedback
  • Mechanical Range Adjustment Capability
  • Integral 1/2‑Inch Conduit Connector
  • Unique Self‑Centering Shaft Coupling
  • Easily Visible Position Indicator
  • Brushless Motor Technology
  • All Metal Housing
  • Manual Override
The OpenAir GEB Series Direct‑coupled, Non‑spring Return Electronic Damper Actuators provide modulating and floating control of building HVAC dampers. The OpenAir GEB Series Damper Actuators are ideal for Constant or Variable Air Volume installations for the control of return air, mixed air, exhaust, and face and bypass dampers that require up to 132 lb.‑in. of torque.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GEB161.1P
Item Number GEB161.1P
Manufacturer Siemens Building Technologies
Product Series OpenAir GEB
Family Series Siemens Building Technologies Dampers, OpenAir GEB Series
Control Signal Modulating 0-10 VDC
Nominal Timing 125 s
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 90
Fail-Safe Mode Non-Spring Return
Torque Rating 132 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 1/4-1/2 ", Round 1/4-3/4 "
Shaft Rotation By Switch
NEMA Rating NEMA 1
IP Rating IP54
Temperature Range -25-130 °F
Internal Aux Switches 0
Manual Operation Manual Override
Shaft Adapter Type Self-Centered Clamping
Electrical Connections Plenum Cable
Power Consumed Driving 5 VA
Power Consumed Holding 1 VA
Approvals cUL, UL
Net Weight 2.2 lbs
Gross Weight 2.885 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved