MVF461H15-3
Siemens Building Technologies HVAC Valves, MVF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MVF461H15-3

Siemens Building Technologies HVAC Valves, MVF Series
In stock
Item Number
MVF461H15-3
MFG Item Number
MVF461H15-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, MVF Series
Item #
MVF461H15-3
MAG Valve,1/2in.,CV 3.5,STEAM

MVF Series Information

  • Selectable Standard Interface: 0/2 to 10 VDC or 0/4 to 20 mA
  • Low‑Friction, Heavy‑Duty, and Maintenance‑Free
  • 145 psi Maximum Differential and Close‑Off Pressure
  • 0.5 to 2 Inch Line Size
  • Cast Iron Housing
The MVF461H Control Valves are through‑port valves with magnetic actuators. The actuator is equipped with an electronics module for positioning control and position feedback. If the power is off, the valve fails closed. The short positioning time, high resolution, and high rangeability make these valves ideal for proportional control of district heating stations and heating applications using high temperature hot water and steam.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MVF461H15-3
Item Number MVF461H15-3
Manufacturer Siemens Building Technologies
Product Series MVF
Family Series Siemens Building Technologies HVAC Valves, MVF Series
Flow Capacity 3.5 Cv
Pipe Size 0.5 "
Connection Type Flanged
Max Close-Off Pressure 145 psi
Body Pattern Two-Way Normally Closed
Valve Style Control
Actuator Control Style Modulating Magnetic
Trim Material Stainless Steel
Medium Temperature Range 34-356 °F
Flow Characteristic Selectable Equal Percentage or Linear
Nominal Supply Voltage 24 VAC, 24 VDC
Fail-Safe Mode Spring Normally Closed
Approvals CE, CSA, UL
Comments Positioning, ISO Flanges without Adapters, 0-20 mA or 0-10 VDC Control Signals
Net Weight 15.415 lbs
Gross Weight 16.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved