QAE2012.005
Siemens Building Technologies HVAC Sensors, IMM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QAE2012.005

Siemens Building Technologies HVAC Sensors, IMM Series
In stock
Item Number
QAE2012.005
MFG Item Number
QAE2012.005
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, IMM Series
Item #
QAE2012.005
Immersion Well Sensor, PT 1K OHM,

IMM Series Information


Specifications

Specifications
Manufacturer Part Number QAE2012.005
Item Number QAE2012.005
Manufacturer Siemens Building Technologies
Product Series IMM
Family Series Siemens Building Technologies HVAC Sensors, IMM Series
Output 1 kOhm Platinum RTD
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments 2.5 in Sensor, Controller Dependent
Net Weight 0.57 lbs
Gross Weight 0.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved