QAE2020.015
Siemens Building Technologies HVAC Sensors, IMM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QAE2020.015

Siemens Building Technologies HVAC Sensors, IMM Series
In stock
Item Number
QAE2020.015
MFG Item Number
QAE2020.015
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, IMM Series
Item #
QAE2020.015
Immersion Well Sensor, NI 1K OHM,

IMM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QAE2020.015
Item Number QAE2020.015
Manufacturer Siemens Building Technologies
Product Series IMM
Family Series Siemens Building Technologies HVAC Sensors, IMM Series
Application Immersion
Output 1 kOhm Nickel RTD
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments 6 in Sensor, Controller Dependent
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved