QAE2021.010
Siemens Building Technologies HVAC Sensors, IMM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QAE2021.010

Siemens Building Technologies HVAC Sensors, IMM Series
In stock
Item Number
QAE2021.010
MFG Item Number
QAE2021.010
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, IMM Series
Item #
QAE2021.010
Immersion Well Sensor, NI 1K OHM,

IMM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QAE2021.010
Item Number QAE2021.010
Manufacturer Siemens Building Technologies
Product Series IMM
Family Series Siemens Building Technologies HVAC Sensors, IMM Series
Application Immersion
Output 1 kOhm Nickel RTD
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Comments 4 in Sensor, Controller Dependent
Net Weight 0.65 lbs
Gross Weight 0.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved