RDY2000
Siemens Building Technologies Thermostats, RDY2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RDY2000

Siemens Building Technologies Thermostats, RDY2000 Series
In stock
Item Number
RDY2000
MFG Item Number
RDY2000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, RDY2000 Series
Item #
RDY2000
Commercial Room Thermostat

RDY2000 Series Information

  • Compatible With Conventional and Heat Pump Applications
  • On‑Board Temperature and Humidity Sensors
  • Standard HVAC Relay Outputs
  • Occupancy Sensor
  • CO2 Sensor
The Siemens Series RDY2000 Room Comfort Controller is designed for light commercial HVAC systems that utilize 24VAC control circuitry. It is compatible with forced air, hydronic, or steam systems fired by gas, oil or electricity. The thermostat can control up to 3 stages of heating and 3 stages of cooling in a conventional system and heat pumps systems with up to 2 compressors and 2 stages of auxiliary/emergency heat. The RDY2000 is capable of interfacing with remote sensors and devices to completely manage all aspects of room comfort, including temperature, humidity, and air quality.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RDY2000
Item Number RDY2000
Manufacturer Siemens Building Technologies
Product Series RDY2000
Family Series Siemens Building Technologies Thermostats, RDY2000 Series
Power Method 24 VAC
System Electrical Rating 20-30 VAC
Display Touchscreen
Application Conventional
Stages 3 Heat/3 Cool
Communicating No
Color White
Programmability Programmable 5-1-1 Day, Programmable 5-2 Day, Programmable 7 Day
Wi-Fi Enabled No
RoHS Compliant No
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved