SSC61.5U
Siemens Building Technologies HVAC Valves, SSC61 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SSC61.5U

Siemens Building Technologies HVAC Valves, SSC61 Series
In stock
Item Number
SSC61.5U
MFG Item Number
SSC61.5U
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Valves, SSC61 Series
Item #
SSC61.5U
Electromechanical Valve Actuator 24

SSC61 Series Information

  • Orderable as an Actuator Only or as a Complete Valve/Actuator Assembly
  • Direct Coupled, One Step Installation without Special Tools
  • UL Listed for Plenum Installations
  • Spring Return or Non‑Spring Return
  • Visual Position Indication
  • Close off up to 120 psi
  • Manual Override
The Powermite SSC61U and SSC61.5U Electronic Valve Actuators require a 24 VAC supply and receive a 0 to 10 VDC control signal to control Powermite MT series valves with a 7/32‑inch (5.5 mm) stroke and a threaded valve bonnet that fits the actuators. The Powermite SSC61 electronic actuators and MT Series Valves are used in heating and cooling applications to control hot or chilled water or steam for convectors, fan coil units, unit conditioners, radiation, reheat coils, and similar terminal units requiring a minimum of 67 lbs (300 N) nominal force. The SSC61 accepts plenum cable or 3/8‑inch flex conduit connection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SSC61.5U
Item Number SSC61.5U
Manufacturer Siemens Building Technologies
Product Series SSC61
Family Series Siemens Building Technologies HVAC Valves, SSC61 Series
Control Signal Proportional 0-10 VDC
Fail-Safe Mode Electronic Return
Supply Voltage 24 VAC
Run Time 30 s
Nominal Stroke 0.22 "
Manual Operation Yes
Approvals CSA, UL
Net Weight 0.625 lbs
Gross Weight 0.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved