00130
Simpson Electric Panel Meters & Gauges, Round Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

00130

Simpson Electric Panel Meters & Gauges, Round Series
In stock
Item Number
00130
MFG Item Number
00130
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Round Series
Item #
00130
Panel Meter, 0-150ADC, 3.5in., 50mVDC

Round Series Information

  • Glass window
  • Precision reading
  • Optimum viewing
These century style analog panel meters have a black knife‑edge pointer for precision reading and each dial arc is calibrated to track specific type of movement used. The calibration is unaffected by magnetic panel mounting.
  • ‑4 to 149 Degrees Fahrenheit
  • Sharp clear scale

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 00130
Item Number 00130
Manufacturer Simpson Electric
Product Series Round
Family Series Simpson Electric Panel Meters & Gauges, Round Series
Nominal Size 3.5 "
Scale Legend DC Amperes
Scale 0-150
Pointer Origin Zero Left
Input Signal 50 mVDC
Accuracy 2 %
Operating Temperature -4-149 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved