00260
Simpson Electric Panel Meters & Gauges, Rectangular Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

00260

Simpson Electric Panel Meters & Gauges, Rectangular Series
In stock
Item Number
00260
MFG Item Number
00260
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Rectangular Series
Item #
00260
27 0-3 DCA 3.5in.in. RECTANGULAR A----

Rectangular Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 00260
Item Number 00260
Manufacturer Simpson Electric
Product Series Rectangular
Family Series Simpson Electric Panel Meters & Gauges, Rectangular Series
Nominal Size 3.5 "
Scale Legend DC Amperes
Scale 0-3
Pointer Origin Zero Left
Input Signal 3 A DC
Accuracy 2 %
Operating Temperature -4-149 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved