00280
Simpson Electric Panel Meters & Gauges, Rectangular Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

00280

Simpson Electric Panel Meters & Gauges, Rectangular Series
In stock
Item Number
00280
MFG Item Number
00280
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Rectangular Series
Item #
00280
27 0-10 DCA 3.5in.in. RECTANGULAR A----

Rectangular Series Information


Specifications

Specifications
Manufacturer Part Number 00280
Item Number 00280
Manufacturer Simpson Electric
Product Series Rectangular
Family Series Simpson Electric Panel Meters & Gauges, Rectangular Series
Nominal Size 3.5 "
Scale Legend DC Amperes
Scale 0-10
Pointer Origin Zero Left
Input Signal 10 A DC
Accuracy 2 %
Operating Temperature -4-149 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved