00380
Simpson Electric Panel Meters & Gauges, Rectangular Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

00380

Simpson Electric Panel Meters & Gauges, Rectangular Series
In stock
Item Number
00380
MFG Item Number
00380
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Rectangular Series
Item #
00380
Panel Meter, 0-300ADC, 3.5in., 50mVDC

Rectangular Series Information


Specifications

Specifications
Manufacturer Part Number 00380
Item Number 00380
Manufacturer Simpson Electric
Product Series Rectangular
Family Series Simpson Electric Panel Meters & Gauges, Rectangular Series
Nominal Size 3.5 "
Scale Legend DC Amperes
Scale 0-300
Pointer Origin Zero Left
Input Signal 50 mVDC
Accuracy 2 %
Operating Temperature -4-149 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved