01110
Simpson Electric Panel Meters & Gauges, Round Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01110

Simpson Electric Panel Meters & Gauges, Round Series
In stock
Item Number
01110
MFG Item Number
01110
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Round Series
Item #
01110
Panel Meter, 0-500AAC, 3.5in., 5AAC

Round Series Information

  • Glass window
  • Precision reading
  • Optimum viewing
These century style analog panel meters have a black knife‑edge pointer for precision reading and each dial arc is calibrated to track specific type of movement used. The calibration is unaffected by magnetic panel mounting.
  • ‑4 to 149 Degrees Fahrenheit
  • Sharp clear scale

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01110
Item Number 01110
Manufacturer Simpson Electric
Product Series Round
Family Series Simpson Electric Panel Meters & Gauges, Round Series
Nominal Size 3.5 "
Scale Legend AC Amperes
Scale 0-500
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 2 %
Operating Temperature -4-149 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved