01293
Simpson Electric Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01293

Simpson Electric Current Transformers
In stock
Item Number
01293
MFG Item Number
01293
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
01293
Current Transformer, 50:5, 2VA, 24in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01293
Item Number 01293
Manufacturer Simpson Electric
Family Series Simpson Electric Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 50:5
Burden - Class 1 (VA) 2 VA
Frequency (Hz) 50-400 Hz
Mounting Plain Ring
Termination Wire Leads
Approvals UR
Net Weight 0.98 lbs
Gross Weight 0.99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved