01313
Simpson Electric Current Transformers, CT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01313

Simpson Electric Current Transformers, CT Series
In stock
Item Number
01313
MFG Item Number
01313
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, CT Series
Item #
01313
Current Transformer, 250:5, 2VA, 24in.

CT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01313
Item Number 01313
Manufacturer Simpson Electric
Product Series CT
Family Series Simpson Electric Current Transformers, CT Series
Core Style Solid Core
Aperture (WindowOpening) 2.06 " Dia.
Current Ratio 250:5
Burden - Class 1 (VA) 2 VA
Frequency (Hz) 50-400 Hz
Mounting Plain Ring
Termination Wire Leads
Approvals UR
Net Weight 0.705 lbs
Gross Weight 0.76 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved