02303
Simpson Electric Current Transformers, CT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02303

Simpson Electric Current Transformers, CT Series
In stock
Item Number
02303
MFG Item Number
02303
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, CT Series
Item #
02303
Current Transformer, 600:5, 2VA, 24in.

CT Series Information

Specifications

Specifications
Manufacturer Part Number 02303
Item Number 02303
Manufacturer Simpson Electric
Product Series CT
Family Series Simpson Electric Current Transformers, CT Series
Core Style Solid Core
Aperture (WindowOpening) 2.06 " Dia.
Current Ratio 600:5
Burden - Class 1 (VA) 2 VA
Frequency (Hz) 50-400 Hz
Mounting Plain Ring
Termination Wire Leads
Approvals UR
Net Weight 0.305 lbs
Gross Weight 0.81 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved