03215
Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03215

Simpson Electric Panel Meters & Gauges, Wide-Vue Series
In stock
Item Number
03215
MFG Item Number
03215
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Panel Meters & Gauges, Wide-Vue Series
Item #
03215
Panel Meter, 0-75AAC, 3.5in., Self-

Wide-Vue Series Information

  • Wide angle visibility
  • Easy distant reading
  • Clear acrylic window
These Wide‑Vue style analog panel meters have a black spade pointer for easy distant reading. They also have an optional behind‑panel mounting bezel kit. These also have a shielding that makes the calibration unaffected by magnetic panel mounting. Also, each dial arc is calibrated to track the specific type of movement used.
  • Sharp and clear scale
  • Rugged black plastic case

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03215
Item Number 03215
Manufacturer Simpson Electric
Product Series Wide-Vue
Family Series Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Nominal Size 3.5 "
Scale Legend AC Amperes
Scale 0-75
Pointer Origin Zero Left
Input Signal 75 A AC
Accuracy 2 %
Operating Temperature -4-149 °F
RoHS No
Net Weight 0.42 lbs
Gross Weight 0.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved