37025
Simpson Electric Current Transformers, CT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37025

Simpson Electric Current Transformers, CT Series
In stock
Item Number
37025
MFG Item Number
37025
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, CT Series
Item #
37025
Current Transformer, 1000:5, 25VA,

CT Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 37025
Item Number 37025
Manufacturer Simpson Electric
Product Series CT
Family Series Simpson Electric Current Transformers, CT Series
Core Style Solid Core
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 1,000:5
Burden - Class 1 (VA) 25 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
ANSI Class at 60 Hz B0.1 0.6
ANSI Class at 60 Hz B0.2 1.2
ANSI Class at 60 Hz B0.5 2.4
Approvals UR
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved