The store will not work correctly when cookies are disabled.
H335-1-71-0-0-0
Simpson Electric Panel Meters & Gauges, HAWK 3 Series
In stock
Item Number
H335-1-71-0-0-0
MFG Item Number
H335171000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, HAWK 3 Series
Digital Meter,3.5,120VAC,4-20mADC,
HAWK 3 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
H335171000 |
Item Number |
H335-1-71-0-0-0 |
Manufacturer |
Simpson Electric |
Product Series |
HAWK 3 |
Family Series |
Simpson Electric Panel Meters & Gauges, HAWK 3 Series |
Type (Engineering Units) |
DC Amps |
Max Input Signal |
Process 4-20 mA |
Display Type |
LED |
Display Digits |
3.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Relays |
0 |
Alarm Indicators |
4 LED |
Analog Output |
None |
Communication |
None |
Excitation |
None |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
Approvals |
cUL, UL |
Net Weight |
0.625 lbs |
Gross Weight |
0.72 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved