The store will not work correctly when cookies are disabled.
M235-2-2-72-0
Simpson Electric Panel Meters & Gauges, Mini-Max M235 Series
In stock
Item Number
M235-2-2-72-0
MFG Item Number
M23522720
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, Mini-Max M235 Series
Mini-Max M235 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M23522720 |
Item Number |
M235-2-2-72-0 |
Manufacturer |
Simpson Electric |
Product Series |
Mini-Max M235 |
Family Series |
Simpson Electric Panel Meters & Gauges, Mini-Max M235 Series |
Type (Engineering Units) |
DC Volts |
Max Input Signal |
Process 1-5 V |
Display Type |
LED |
Display Digits |
3.5 |
Power Supply |
9-32 VDC |
Nominal Supply Voltage |
12 VDC, 24 VDC |
Nominal Size |
3/64 DIN |
Relays |
0 |
Alarm Indicators |
No |
Analog Output |
None |
Communication |
None |
Excitation |
None |
Accuracy |
0.02 % |
Operating Temperature |
32-131 °F |
Net Weight |
0.1625 lbs |
Gross Weight |
0.1625 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved