The store will not work correctly when cookies are disabled.
141D2115
Socomec Industrial Accessories
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Industrial Accessories, Series
HANDLE FE S1N-TYPE 3R-12-4X /DT
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
141D2115 |
Item Number |
141D2115 |
Manufacturer |
Socomec |
Family Series |
Socomec Industrial Accessories |
Padlockable |
No |
Color |
Black, Blue |
Defeatable |
No |
Handle Type |
Pistol Handle |
NEMA Rating |
NEMA 4, NEMA 4X |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved