14373111
Socomec Industrial Accessories, 143 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14373111

Socomec Industrial Accessories, 143 Series
In stock
Item Number
14373111
MFG Item Number
14373111
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, 143 Series
Item #
14373111
HANDLE LED S3N-65

143 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14373111
Item Number 14373111
Manufacturer Socomec
Product Series 143
Family Series Socomec Industrial Accessories, 143 Series
Padlockable No
Color Black
Defeatable No
Handle Type Pistol Handle
IP Rating IP65
Net Weight 0.5445 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved