14645111
Socomec Industrial Accessories, 146 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14645111

Socomec Industrial Accessories, 146 Series
In stock
Item Number
14645111
MFG Item Number
14645111
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, 146 Series
Item #
14645111
HANDLE FE S000R-65

146 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14645111
Item Number 14645111
Manufacturer Socomec
Product Series 146
Family Series Socomec Industrial Accessories, 146 Series
Padlockable No
Color Red, Yellow
Defeatable No
Handle Type Selector Handle
IP Rating IP65
Net Weight 0.1102 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved