14730113
Socomec Industrial Accessories, 147 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14730113

Socomec Industrial Accessories, 147 Series
In stock
Item Number
14730113
MFG Item Number
14730113
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, 147 Series
Item #
14730113
HANDLE FE S00N-65 D-G 6MM

147 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14730113
Item Number 14730113
Manufacturer Socomec
Product Series 147
Family Series Socomec Industrial Accessories, 147 Series
Padlockable No
Color Black
Defeatable Yes
Handle Type Selector Handle
IP Rating IP65
Net Weight 0.1984 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved