27004041
Socomec Disconnect Switches, SIRCO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27004041

Socomec Disconnect Switches, SIRCO Series
In stock
Item Number
27004041
MFG Item Number
27004041
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, SIRCO Series
Item #
27004041
SIRCO 4X400A F

SIRCO Series Information

  • High Electrical and Mechanical Endurance
  • High Thermal and Dynamic Withstand
  • Fully Visualized Disconnection
  • Severe Utilization Categories
  • Positive Break Indication
Socomec SIRCO series are non‑fusible disconnect switches are heavy duty switches that break and make power circuits on and off load and provide safety isolation. Theses switches are extremely durable and are tested and approved for use in the most demanding applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27004041
Item Number 27004041
Manufacturer Socomec
Product Series SIRCO
Family Series Socomec Disconnect Switches, SIRCO Series
Poles 4
Current Rating 400 A
Operator Type Thru-Door
Mounting Panel
UL Class UL98
Fusible No
Auxiliary Contacts NC/NO
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved