95334400
Socomec Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

95334400

Socomec Switches
In stock
Item Number
95334400
MFG Item Number
95334400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
95334400
ATyS d H 4x4000A Fixe

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 95334400
Item Number 95334400
Manufacturer Socomec
Family Series Socomec Switches
Number of Poles 4
Nominal Voltage 240 VAC
Voltage 230 VAC
Impulse Withstand Voltage 12 kV
Rated Insulation Voltage 660 V
Enclosed No
Approvals IEC
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved