USDBP06D70
Socomec Panel Meters & Gauges
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USDBP06D70

Socomec Panel Meters & Gauges
In stock
Item Number
USDBP06D70
MFG Item Number
USDBP06D70
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Series
Item #
USDBP06D70
DIGIBOX 6PRO D GATEWAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USDBP06D70
Item Number USDBP06D70
Manufacturer Socomec
Family Series Socomec Panel Meters & Gauges
Communication Ethernet, RS485
Display Yes
Enclosed Yes
Number of Circuits 18
Line Voltage 50-520 VAC
Max Current Input 0-6 A
Power Supply 24 VDC
Number of Meter Points 6
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved