USDBP08ND0
Socomec Panel Meters & Gauges, DigiBOX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

USDBP08ND0

Socomec Panel Meters & Gauges, DigiBOX Series
In stock
Item Number
USDBP08ND0
MFG Item Number
USDBP08ND0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, DigiBOX Series
Item #
USDBP08ND0
DIGIBOX PRO8 ND RS485

DigiBOX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number USDBP08ND0
Item Number USDBP08ND0
Manufacturer Socomec
Product Series DigiBOX
Family Series Socomec Panel Meters & Gauges, DigiBOX Series
Communication Ethernet, RS485
Display Yes
Enclosed Yes
Number of Circuits 24
Line Voltage 50-520 VAC
Max Current Input 0-6 A
Power Supply 24 VDC
Number of Meter Points 8
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved