DM6400
Sperry Instruments Multimeters, DM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DM6400

Sperry Instruments Multimeters, DM Series
In stock
Item Number
DM6400
MFG Item Number
DM6400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, DM Series
Item #
DM6400
Digital Multimeter, Manual, 8

DM Series Information

  • Measures resistance
  • Manual or Auto Ranging
  • Measures AC & DC Voltage
These multi‑meters have a compact and lightweight design along with overload protection on all ranges. These multi‑meters range from 300V AC to 750V AC and 300V DC to 1000V DC. These digital multi‑meters have a unique and sleek way of versatile operation.
  • Pocket size
  • CE certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DM6400
Item Number DM6400
Manufacturer Sperry Instruments
Product Series DM
Family Series Sperry Instruments Multimeters, DM Series
Max Voltage (AC) 750 VAC
Max Voltage (DC) 1,000 VDC
True RMS No
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 20 MOhm
Thermal Imager No
Accuracy % (VDC) 0.8 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Mirrored Scale No
Net Weight 1.25 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved