DM6800
Sperry Instruments Multimeters, ULTRA-THIN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DM6800

Sperry Instruments Multimeters, ULTRA-THIN Series
In stock
Item Number
DM6800
MFG Item Number
DM6800
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, ULTRA-THIN Series
Item #
DM6800
Thin,Digital Multimeter,600VAC/DC,

ULTRA-THIN Series Information


Specifications

Specifications
Manufacturer Part Number DM6800
Item Number DM6800
Manufacturer Sperry Instruments
Product Series ULTRA-THIN
Family Series Sperry Instruments Multimeters, ULTRA-THIN Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS No
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 40 MOhm
Thermal Imager No
NIST Certified No
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Net Weight 0.93 lbs
Gross Weight 0.93 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved