ML2-063-DR3
Springer Controls Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ML2-063-DR3

Springer Controls Disconnect Switches
In stock
Item Number
ML2-063-DR3
MFG Item Number
ML2-063-DR3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
ML2-063-DR3
DISCONNECT SWITCH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ML2-063-DR3
Item Number ML2-063-DR3
Manufacturer Springer Controls
Family Series Springer Controls Disconnect Switches
Poles 3
Current Rating 63 A
Voltage DC 840 VDC
Operator Type Thru-Door
Mounting Door
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 30 hp
Max HP 600V 3PH 30 hp
Max HP 120V 1P 3 hp
Max HP 240V 1P 7.5 hp
Fusible No
Net Weight 0.93 lbs
Gross Weight 1.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved