2NR600
Square D Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2NR600

Square D Current Transformers
In stock
Item Number
2NR600
MFG Item Number
2NR600
Availability

Obsolete Item No Longer Available

Product Details

Overview

Current Transformers, Series
Item #
2NR600
CURRENT TRANSFORMER, 60:5

Series Information

Specifications

Specifications
Manufacturer Part Number 2NR600
Item Number 2NR600
Manufacturer Square D
Family Series Square D Current Transformers
ANSI Rated No
Aperture (WindowOpening) 1.12 " Dia.
Current Ratio 60:5
Frequency (Hz) 60-400 Hz
Mounting Mounting Holes
Termination Wire Leads
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals UR
Net Weight 0.45 lbs
Gross Weight 0.545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved