MD3304X
Square D Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MD3304X

Square D Disconnect Switches
In stock
Item Number
MD3304X
MFG Item Number
MD3304X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
MD3304X
Enclosed Disconnect Switch, 30/600V,

Series Information

Specifications

Specifications
Manufacturer Part Number MD3304X
Item Number MD3304X
Manufacturer Square D
Family Series Square D Disconnect Switches
Poles 3
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Current Rating 30 A
Operator Type Front
Mounting Wall
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 20 hp
Max HP 600V 3PH 25 hp
Fusible No
Enclosure Composition Non-Metallic
Approvals UL
Net Weight 1.205 lbs
Gross Weight 1.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved