1210B
Staco Energy Transformers, 1200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1210B

Staco Energy Transformers, 1200 Series
In stock
Item Number
1210B
MFG Item Number
1210B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 1200 Series
Item #
1210B
TRANSFORMER, VARIABLE 0-120V 12A

1200 Series Information

  • 1.2 to 4.96 KVA
  • 5 or 12 Output Amps
  • 120, 240, or 480 Output Volts
  • Operation up to 1500 Hz
  • Bench or Panel Mount for Uncased Units
The 1210B operates on 120 volts and is rated for constant current of 12 amperes. The 1220B operates on 240 volts and constant current of 5 amperes. The 1210B and 1220B operate from 0 to line voltage only. There is no reduction in allowable output current up to 1500 hertz.

Uncased models have the shaft extending from the base end. This shaft is fully adjustable and can be extended from either end for general utility mounting. Cased styles, which have a "CT" suffix, feature the protective screening over the coil assembly and a terminal box cover with knock‑outs to accept conduit.

Motor driven units are available in single, two, and three ganged assemblies; cased or uncased styles as identified by the prefix "M" in the type number. The synchronous motor is designed for operation on 120
volts, 50/60 hertz single phase lines and draws approximately
0.3 amperes. If a motor driven model is ordered, be sure to prefix the part number with the desired travel time from 0 to maximum of 5, 15, 30, or 60 seconds.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1210B
Item Number 1210B
Manufacturer Staco Energy
Product Series 1200
Family Series Staco Energy Transformers, 1200 Series
Wiring Sorted Single Phase
Output (kVA) 1.44 kVA
Output (Amps) 12 A
Primary Volts AC 120 VAC
Secondary Volts AC 0-120 VAC
Shaft Rotation CCW, CW
Cased No
Enclosed No
Motorized No
Number of Gangs 1
RoHS No
Net Weight 9.025 lbs
Gross Weight 10.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved